Beli 12v dc motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tsukasa Electric DC Gear Motor (Motor Listrik)atribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- Tsukasa Electric DC Geared Motor (Motor Listrik)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- RS PRO Geared Motor DC Brushed (Motor Listrik)Deskripsi:Model Motors & Gearboxes - SpurThis miniature gearbox is of steel and brass construction with brass gears and is mounted on a 1mm thickness steel bracket. It incorporatesa high quality three pole motor with sleeved bearings. The design and construction of the unit make it suitable for a host of model and lightindustrial applicationsatribut:
- Core Construction: Iron Core
- DC Motor Type: Brushed Geared
- Gearhead Type: Spur
- Tsukasa Electric DC Brushless Motoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Orientalmotor Brushless DC Motor BLE46AA Series AC TypeDeskripsi:Accessories: Motor, circuit, external speed setting device (with signal line), instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)Deskripsi:Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
- DAYTON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- UNSPSC: 26101603
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Purpose
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Shaft Rotation: CW/CCW
- LEESON Washdown DC MotorDeskripsi:Painted epoxy coated washdown DC motors are for use in wet/high-humidity environments and have a USDA-approved paint finish that is safe for use in food processing applications. They are commonly used where sanitation procedures with hot pressurized water and cleaning solutions are performed several times each day.atribut:
- UNSPSC: 26101603
- Body Dia. (in): 5.6
- Bolt Circle Dia. (in): 5-7/8
- Conduit Box Location: Exterior
- Duty cycle: Continuous
- Endshield Material: 303 Stainless Steel
- Finish: Epoxy
- Frame: 56C
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: Washdown
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Service Factor: 1
- Motor Shaft Rotation: CCW; CW
- Motor Thermal Protection: None
- Nameplate RPM: 1,750
- No. of Speeds: 1
- Phase: Single
- Shaft Dia.: 5/8
- Shaft Length: 2-1/16
- Shaft Material: Stainless Steel
- Standards: CE; CSA; UL
- Usable @ 200V: No
- Usable @ 208V: No
- Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Orientalmotor Brushless DC Motor BLE46A15S Series AC TypeDeskripsi:Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- Orientalmotor Brushless DC Motor BLE46A20S Series AC TypeDeskripsi:Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga 12v dc motor Terbaru October 2026
| Tsukasa Electric DC Gear Motor (Motor Listrik) | Rp969.900 |
| DID Gear Set (Rantai Gir) | Rp179.900 |
| Tsukasa Electric DC Geared Motor (Motor Listrik) | Rp599.900 |
| RS PRO Geared Motor DC Brushed (Motor Listrik) | Rp769.900 |
| DID Roller Chain (Rantai) | Rp72.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| Tsukasa Electric DC Brushless Motor | Rp2.599.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| Daytona Ultra Drive Chain and Gear Set (Komponen Penggerak Otomotif) | Rp219.900 |
| Orientalmotor Brushless DC Motor BLE46AA Series AC Type | Rp6.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1hP103765053-1.jpg)
/88P102091296-8.jpg)
/hfP110979627-1.jpg)
/gmP112213598-1.jpg)
/P102091289-1.jpg)

/ftP104661569-2.jpg)
/P102085448-2.jpg)


/P102180693-1.jpg)


/P102120132-1.jpg)
/l2P110491758-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)